
Cotter Pin, HammLock, 3/16Dx1-3/4" L, PK100
Mfr # 2UJJ4
Zoro # G3125026
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
Key Features
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
3/16 in
Cotter Pin Style
Hammerlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UJJ4
Zoro #
G3125026
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
1-3/4 in
Pin Dia.
3/16 in
Fastener Length
1 3/4 in
Length
1-3/4"
Usable Length
1 3/4 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Style
Hammerlock
Material
Steel
Basic Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Type
Hammerlock
Manufacturer Location
Made in USA*
Product Type
Cotter Pin
Material Grade/Class
Ungraded
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,3/16 in dia,1 3/4 in L,PK100, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Hammerlock, Material Brass, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/4 in, Product Type Cotter Pin, Shank Length 1 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.