Piston Seal Kit, 1 In Bore Dia, 6Pcs
Mfr # 4PKH9
Zoro # G3310562
product price:Â $8.99
/eaKey Features
Seal Material
Buna N
Material
Hytrel, Buna N
Includes
(2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Number of Pieces
6
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4PKH9
Zoro #
G3310562
UPC #
-
Country of Origin
China
Dimensions
For Bore Dia.
4 in
Details
Item
Cotter Pin
Seal Material
Buna N
Material
Hytrel, Buna N
Includes
(2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Number of Pieces
6
Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Description
Piston Seal Kit, For Bore Dia. 4 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.