Zoro Homepage
This item is Discontinued.
Zoro Select Cotter Pin, Inch, Hammerlock, PK1050 B39351.018.0250

Cotter Pin, Inch, Hammerlock, PK1050 (Discontinued)

  • Mfr # B39351.018.0250
  • Zoro # G1861750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B39351.018.0250
Zoro #
G1861750
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/16 in
Fastener Length
2 1/2 in
Shank Length
2 1/2 in
Pin Diameter
3/16 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Style
Hammerlock
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Item
Cotter Pin
Finish
Zinc Plated
Material
Steel
Pin Type
Hammerlock
Material Grade/Class
Ungraded
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Standards
ASME B18.8.1

Description

Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Bulk Pack, Package Quantity 1050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.