Cotter Pin, PK250
Mfr # WWG-CP0622000
Zoro # G210073235
product price: $13.79
/pk 250, $0.06/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Product Type
Cotter Pin
Pin Type
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CP0622000
Zoro #
G210073235
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
2 in
Pin Diameter
1/16 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Product Type
Cotter Pin
Pin Type
Extended Prong
Pack Size
Small Pack
Standards
ASME B18.8.1, RoHS Compliant
Material Grade/Class
Ungraded
Material Quality Standards
ASME B18.8.1
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Material Quality Standards ASME B18.8.1, Properties Corrosion Resistant, Standards ASME B18.8.1, RoHS Compliant, Pack Size Small Pack, Package Quantity 250
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.