Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, PK500

  • Mfr # WWG-CP0621250

  • Zoro # G510073263


product price: $13.19
/pk 500, $0.03/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Usable Length
1 1/4 in
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CP0621250
Zoro #
G510073263
UPC #
-
Country of Origin
China

Dimensions

Usable Length
1 1/4 in
Pin Diameter
1/16 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Pack Size
Small Pack
Pin Type
Extended Prong
Material Grade/Class
Ungraded
Material Quality Standards
ASME B18.8.1
Product Type
Cotter Pin
Standards
ASME B18.8.1, RoHS Compliant

Description

Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Material Quality Standards ASME B18.8.1, Properties Corrosion Resistant, Standards ASME B18.8.1, RoHS Compliant, Pack Size Small Pack, Package Quantity 500

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.