Extended Prong Cotter Pin, 4 mm Dia, 32 mm L, Steel, 100 PK
Mfr # M39350.040.0032
Zoro # G9902685
product price: $8.55
/pk 100, $0.09/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.040.0032
Zoro #
G9902685
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
33 mm
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
DIN 94
Pack Size
Small Pack
Standards
DIN 94
Description
Cotter Pin,4mm dia,32mm L,PK100, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 32 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.