Zoro Homepage

Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100

  • Mfr # M39350.050.0080

  • Zoro # G9903035


product price: $32.35
/pk 100, $0.32/ea

Key Features

Pin Item
Cotter Pin
System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
80 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39350.050.0080
Zoro #
G9903035
UPC #
190735981153
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
80 mm
Pin Dia.
5 mm
Fastener Length
80 mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
DIN 94
Pack Size
Small Pack
Pin Type
Extended Prong
Standards
DIN 94
Material Grade/Class
Ungraded
Product Type
Cotter Pin

Description

Cotter Pin,5mm dia,80mm L,PK100, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 80 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.