Extended Prong Cotter Pin, 6.3 mm Dia, 63 mm L, Steel, 100 PK
Mfr # M39350.063.0063
Zoro # G9902956
product price: $39.25
/pk 100, $0.39/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.063.0063
Zoro #
G9902956
UPC #
190735980873
Country of Origin
Multiple
Dimensions
Pin Diameter
6.3 mm
Shank Length
64 mm
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
DIN 94
Pack Size
Small Pack
Standards
DIN 94
Description
Cotter Pin,6.3mm dia,63mm L,PK100, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 63 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.