Extended Prong Cotter Pin, 6.3 mm Dia, 90 mm L, Steel, 100 PK
Mfr # M39350.063.0090
Zoro # G9902761
product price: $53.29
/pk 100, $0.53/eaKey Features
Pin Item
Cotter Pin
System of Measurement
Metric
Pin Diameter
6.3 mm
Shank Length
90 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.063.0090
Zoro #
G9902761
UPC #
190735983461
Country of Origin
Multiple
Dimensions
Pin Diameter
6.3 mm
Shank Length
90 mm
Pin Dia.
6.3 mm
Fastener Length
90 mm
Details
Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
DIN 94
Pin Type
Extended Prong
Material Grade/Class
Ungraded
Product Type
Cotter Pin
Pack Size
Small Pack
Standards
DIN 94
Description
Cotter Pin,6.3mm dia,90mm L,PK100, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 90 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.