Zoro Homepage

Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100

  • Mfr # M39350.063.0100

  • Zoro # G9903148


product price: $63.29
/pk 100, $0.63/ea

Key Features

Pin Item
Cotter Pin
System of Measurement
Metric
Pin Diameter
6.3 mm
Shank Length
100 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39350.063.0100
Zoro #
G9903148
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6.3 mm
Shank Length
100 mm
Pin Dia.
6.3 mm
Fastener Length
100 mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
DIN 94
Product Type
Cotter Pin
Pin Type
Extended Prong
Material Grade/Class
Ungraded
Standards
DIN 94
Pack Size
Small Pack

Description

Cotter Pin,6.3mm dia,100mm L,PK100, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 100 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.