Extended Prong Cotter Pin, 8 mm Dia, 80 mm L, Steel, 50 PK
Mfr # M39350.080.0080
Zoro # G9902798
product price: $39.19
/pk 50, $0.78/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.080.0080
Zoro #
G9902798
UPC #
190735980880
Country of Origin
Multiple
Dimensions
Pin Diameter
9 mm
Shank Length
81 mm
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
DIN 94
Standards
DIN 94
Pack Size
Small Pack
Description
Cotter Pin,8mm dia,80mm L,PK50, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 80 mm, Standards DIN 94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.