Zoro Homepage

Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White

  • Mfr # 20G115

  • Zoro # G4416142


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Material
White
Cleaning Cloth Style
T-Shirt
Size
Varies
Cleaning Cloth Color
White
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G115
Zoro #
G4416142
UPC #
190735692462
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
25 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
25 lb
Package Type
Box
Color
White
Cleaning Cloth Condition
Virgin

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton T-shirt, Cleaning Cloth Color White, Cleaning Cloth Condition Virgin, Weight 25 lb, Package Type Box, Size Varies, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.