Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 Flute, Carbide, 2-1/2" L

  • Mfr # 331-006060

  • Zoro # G9743725


product price: $47.79
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331-006060
Zoro #
G9743725
UPC #
888226077125
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Shank Length
1/4 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Pilot Guide
No
Flute Type
Spiral

Description

Countersink, 82 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.