Zoro Homepage

Countersink, 1 Flute, Carbide, 3" L

  • Mfr # 331-008060

  • Zoro # G9735063


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82 Degrees
Body Dia.
3/4 in
Shank Dia.
3/8 in
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-008060
Zoro #
G9735063
UPC #
888226077170
Country of Origin
United States

Dimensions

Body Dia.
3/4 in
Shank Dia.
3/8 in
Overall Length
3 in
Shank Length
3/8 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Steel
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Pilot Guide
No

Description

Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.