Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even

  • Mfr # 21ML38

  • Zoro # G5268121


product price: $36.19
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21ML38
Zoro #
G5268121
UPC #
190735767245
Country of Origin
China

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Shank Dia. (In.)
1/2
Sizes Included
1-1/4"
Shank Length
1 1/4 in
Pilot Dia.
1 1/4 in
Body Dia. (In.)
1-1/4
Overall Length (In.)
2-3/4
Shank Length (In.)
1-1/4
Size - Decimal
1-1/2 in - 1.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Cutting Capacity (In.)
1-1/4
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Cutting Capacity
1-1/4"
Material
High Speed Steel
Included Angle (Deg.)
82
Application
Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels, Stainless Steel And Non-Metallics Where Finish Is Not A Priority
Measurement System
Fractional Inch
Included Angle
82 Degrees
Type
Single Ended
Flute Type
Straight

Description

Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.