Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 FL, 82 Deg, 1/2, HSS

  • Mfr # 21ML21

  • Zoro # G5233864


product price: $10.55
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21ML21
Zoro #
G5233864
UPC #
190735767078
Country of Origin
China

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Sizes Included
1/2"
Shank Length (In.)
1
Overall Length (In.)
2
Shank Length
1 in
Pilot Dia.
1/2 in
Shank Dia. (In.)
1/4
Body Dia. (In.)
1/2
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Included Angle
82 Degrees
Included Angle (Deg.)
82
Type
Single Ended
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Cutting Capacity
1/2"
Measurement System
Fractional Inch
Cutting Capacity (In.)
1/2
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Flute Type
Straight

Description

Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.