Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 6 Flutes, Carbide, 2" L

  • Mfr # 336-203070

  • Zoro # G9734835


product price: $28.45
/ea

Key Features

Countersink Angle
90 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Material - Machining
Carbide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
336-203070
Zoro #
G9734835
UPC #
888226169493
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Length
1/4 in
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Pilot Guide
No
Measurement System
Fractional Inch
Flute Type
Spiral

Description

Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.