Zoro Homepage

Countersink, 6 Flutes, Carbide, 3-1/2" L

  • Mfr # 336-012070

  • Zoro # G9724283


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336-012070
Zoro #
G9724283
UPC #
888226079815
Country of Origin
United States

Dimensions

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
3 1/2 in
Size - Decimal
1-1/2 in - 1.5000
Shank Length
3/4 in

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Titanium
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Pilot Guide
No
Primary Material Application ISO Code
S
Flute Type
Spiral

Description

Countersink, 90 Degrees , 1 1/2 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.