CountersinkSet, 82, 7, HighSpeedSteel
Mfr # 21ML26
Zoro # G5234065
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Shank Dia.
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21ML26
Zoro #
G5234065
UPC #
190735767122
Country of Origin
China
Dimensions
Shank Dia.
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Overall Length
1-1/2", 1-3/4", 1-3/4", 2", 2-1/4", 2-5/8", 2-3/4"
Shank Length
7/8", 7/8", 7/8", 1", 1", 1-1/4", 1-1/4"
Body Dia. (In.)
1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1
Sizes Included
1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Details
Item
Countersink Set
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type
Single Ended
Included Angle (Deg.)
82
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle
82 Degrees
Cutting Capacity (In.)
1/4, 5/16, 3/8, 1/2, 5/8, 3/4 And 1
Material
High Speed Steel
Number of Pieces
7
Description
Countersink Set, 82 Degrees , 7, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.