Zoro Homepage

Coupler, 1 In Size

  • Mfr # 3LX89

  • Zoro # G2607026


product price: $6.15
/ea

Key Features

Size (In.)
1
Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Type
(M)NPT End
Temp. Range (F)
-20 to 160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX89
Zoro #
G2607026
UPC #
190735480731
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1
Hose Fitting Size
1 in
Thread Size
1"-11-1/2

Details

Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Type
(M)NPT End
Temp. Range (F)
-20 to 160
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Item
Universal Coupling
Coupling Component
Universal Coupling
Material
Carbon Steel
Hose Fitting Gender
Male
Coupling End Type
MNPT End
Connection Type
NPT
Fitting Type
MNPT
Coupling Locking Type
Push-to-Connect
Finish/Coating
Zinc Plated
Max. Working Pressure @ 70 F
150 psi

Description

Universal Coupling, Universal Coupling, Hose Fitting Size 1 in, MNPT, MNPT End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.