Zoro Homepage

Coupler, 1/2 In Size

  • Mfr # 3LX86

  • Zoro # G1278471


product price: $3.69
/ea

Key Features

Size (In.)
1/2
Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Temp. Range (F)
-20 to 160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX86
Zoro #
G1278471
UPC #
190735480700
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1/2
Hose Fitting Size
1/2 in

Details

Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Item
Universal Coupling
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Temp. Range (F)
-20 to 160
Type
Hose End
Connection Type
Hose Barb
Material
Carbon Steel
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Gender
Male
Coupling Locking Type
Push-to-Connect
Coupling End Type
Hose End
Fitting Type
Male Hose Barb
Coupling Component
Universal Coupling
Finish/Coating
Zinc Plated

Description

Universal Coupling, Universal Coupling, Hose Fitting Size 1/2 in, Male Hose Barb, Hose End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.