Zoro Homepage

Coupler, 3/8 In Size

  • Mfr # 3LX99

  • Zoro # G1786897


product price: $4.59
/ea

Key Features

Size (In.)
3/8
Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Type
(F)NPT End
Temp. Range (F)
-20 to 160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX99
Zoro #
G1786897
UPC #
190735480830
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
3/8
Hose Fitting Size
3/8 in
Thread Size
3/8"-18

Details

Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Type
(F)NPT End
Temp. Range (F)
-20 to 160
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Item
Universal Coupling
Connection Type
NPT
Coupling Component
Universal Coupling
Coupling Locking Type
Push-to-Connect
Fitting Type
FNPT
Material
Carbon Steel
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
150 psi
Finish/Coating
Zinc Plated
Coupling End Type
FNPT End

Description

Universal Coupling, Universal Coupling, Hose Fitting Size 3/8 in, FNPT, FNPT End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.