Coupling Brass Brass Class 125 Pipe Fittings, 1/2 in Female BSPT X 1/2 in Female BSPT
Mfr # ZUSA-PF-10191
Zoro # G900425047
product price:Â $14.35
/eaKey Features
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Standards
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-10191
Zoro #
G900425047
UPC #
193005107796
Country of Origin
Thailand
Dimensions
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Standards
NSF 61
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 372
Includes Seal
No
Fitting Side A Type
BSPT
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
No
Class
Class 125
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Fitting Side A Gender
Female
Description
Coupling, Brass, Class Class 125, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.