Zoro Homepage

Coupling, Ground Joint

  • Mfr # 3LZ38

  • Zoro # G1380014


product price: $23.45
/ea

Key Features

For Hose I.D.
1 in
Application
For Steam Service up to 450F
Max. Temp.
450
Includes
Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud
Wing Nut Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ38
Zoro #
G1380014
UPC #
190735481165
Country of Origin
Taiwan, Province of China

Dimensions

Wing Nut Pipe Size
1 in
Spud Inside Diameter
1 in
Stem Size
1 in
Size
1

Details

Item
Ground Joint Coupling
For Hose I.D.
1 in
Application
For Steam Service up to 450F
Max. Temp.
450
Includes
Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud
Wing Nut Material
Carbon Steel
Stem Material
Carbon Steel
Spud Material
Carbon Steel
Spud Gender
Female Spud
Wing Nut Thread Type
NPT
Stem Gender
Female
Wing Nut Gender
Female

Description

Ground Joint Coupling, For Hose I.D. 1 in, Spud Gender Female Spud, Spud Inside Diameter 1 in, Stem Gender Female, Stem Size 1 in, Wing Nut Gender Female, Wing Nut Pipe Size 1 in, Wing Nut Thread Type NPT, Spud Material Carbon Steel, Stem Material Carbon Steel, Wing Nut Material Carbon Steel, Includes Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.