Coupling, Ground Joint
Mfr # 3LZ39
Zoro # G2530841
product price: $11.85
/eaKey Features
For Hose I.D.
1/2 in
Application
For Steam Service up to 450F
Includes
Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud
Max. Temp.
450
Wing Nut Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LZ39
Zoro #
G2530841
UPC #
190735481172
Country of Origin
Taiwan, Province of China
Dimensions
Spud Inside Diameter
1/2 in
Stem Size
1/2 in
Wing Nut Pipe Size
1/2 in
Size
1/2
Details
Item
Ground Joint Coupling
For Hose I.D.
1/2 in
Application
For Steam Service up to 450F
Includes
Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud
Max. Temp.
450
Wing Nut Material
Carbon Steel
Wing Nut Gender
Female
Stem Material
Carbon Steel
Wing Nut Thread Type
NPT
Spud Material
Carbon Steel
Stem Gender
Female
Spud Gender
Female Spud
Description
Ground Joint Coupling, For Hose I.D. 1/2 in, Spud Gender Female Spud, Spud Inside Diameter 1/2 in, Stem Gender Female, Stem Size 1/2 in, Wing Nut Gender Female, Wing Nut Pipe Size 1/2 in, Wing Nut Thread Type NPT, Spud Material Carbon Steel, Stem Material Carbon Steel, Wing Nut Material Carbon Steel, Includes Hose Shank Stem; Female Thread Wing Nut; Male Wing Nut Thread and Female NPT Spud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.