Coupling Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd

  • Mfr # 204408BG

  • Zoro # G3321841


product price:  $35.15
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
3-1/2 in
Hex Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204408BG
Zoro #
G3321841
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Overall Length
3-1/2 in
Hex Width
2 in
Dia./Thread Size
1-1/2"-6
Length
3 1/2 in
Width Across Flats
2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
84,000 lb
Fastener Thread Type
UNC (Coarse)
Type
Coupling
Dimensional Standards
ASME B18.2.2, RoHS Compliant
Rockwell Hardness
C32
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
SAE J995
Nut Style
Coupling Nut
Fastener Finish
Zinc Chromate
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Basic Material
Steel

Description

Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc-Plated, Thread Size 1 1/2 In.-6, Thread Style Fully Threaded, Hex Width 2 in, Overall Length 3 1/2 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Sight Hole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.