Coupling Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd

  • Mfr # 250246BG

  • Zoro # G2555244


product price: $36.55
/ea

Key Features

Thread Size
1"-8
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250246BG
Zoro #
G2555244
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Width Across Flats
1 1/4 in
Dia./Thread Size
1"-8
Length
2 1/2 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2; ASTM A582
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
31,000 lb
Fastener Thread Type
UNC (Coarse)
Type
Coupling
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Thread Type
Coarse
Material Grade
18-8
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Coupling Nut
Material Quality Standards
ASTM A582
Basic Material
Stainless Steel

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/2 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.