
Coupling Nut, #1-8, Steel, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 20 PK
Mfr # 1004422NCUP
Zoro # G7597163
product price:Â $126.99
/pk 20, $6.35/ea
Free Shipping & Returns
Key Features
Thread Size
#1-8
Material
Steel
Finish
Zinc Plated
Overall Length
2-3/4 in
Hex Width
1-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004422NCUP
Zoro #
G7597163
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#1-8
Overall Length
2-3/4 in
Hex Width
1-3/8 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
Coupling Nuts,1-8x2 3/4 1 3/8A/F,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.