Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, 3/4 in Lg, 3/8 in Hex Wd, 150 PK

  • Mfr # 101206NCUP18

  • Zoro # G7594729


product price:  $359.99
/pk 150, $2.40/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3/4 in
Hex Width
3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101206NCUP18
Zoro #
G7594729
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Hex Width
3/8 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

10-24X3/4-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products