Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, #10-24, Steel, Grade 5, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 1250 PK
- Mfr # 101205NCUP5
- Zoro # G7594616
product price:Â
$
421.99
/pk of 1250, $0.34/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
3/4 in
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101205NCUP5
- Zoro #
- G7594616
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Type
- Hex
- Rockwell Hardness
- C32 max
Dimensions
- Thread Size
- #10-24
- Overall Length
- 3/4 in
- Hex Width
- 5/16 in
Description
10-24X3/4-5/16 Hex Rod Coupling Nut 5/16 inch Across Flats Grade 5 Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.