
Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, 3/4 in Lg, 3/8 in Hex Wd, 150 PK
Mfr # 111206NCUP18
Zoro # G7585884
product price:Â $524.99
/pk 150, $3.50/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3/4 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111206NCUP18
Zoro #
G7585884
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#10-32
Overall Length
3/4 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
Coupling Nuts,10-32x3/4-3/8 A/F,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.