Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, 3/4 in Lg, 5/16 in Hex Wd, 175 PK

  • Mfr # 111205NCUP18

  • Zoro # G7594458


product price:  $403.99
/pk 175, $2.31/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3/4 in
Hex Width
5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111205NCUP18
Zoro #
G7594458
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#10-32
Overall Length
3/4 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,10-32x3/4-5/16 5/1,PK175, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products