Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK

  • Mfr # U51106.050.0175

  • Zoro # G3425935


product price:  $37.99
/pk 5, $7.60/ea

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51106.050.0175
Zoro #
G3425935
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1-3/4 in
Hex Width
11/16 in
Length
1 3/4 in
Length (Straight Wireway)
1 3/4 in
Dia./Thread Size
1/2"-13
Width Across Flats
11/16 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Type
Coupling
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Thread Type
UNC
Nut Style
Coupling Nut
Basic Material
Stainless Steel
Material Grade
18-8
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 11/16 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.