Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK

  • Mfr # U11400.050.0175

  • Zoro # G3426020

CAD Available

product price:  $6.39
/pk 10, $0.64/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-3/4 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11400.050.0175
Zoro #
G3426020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1-3/4 in
Hex Width
11/16 in
Length
1 3/4 in
Dia./Thread Size
1/2"-13
Length (Straight Wireway)
1 3/4 in
Width Across Flats
11/16 in

Details

CAD Available
Yes
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
UNC
Pack Size
Small Pack
Type
Coupling
Fastener Finish
Zinc
Nut Style
Coupling Nut
Material Grade
Grade 2
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 11/16 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.