
Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd, 150 PK
Mfr # 512010NCUP
Zoro # G7595185
product price:Â $124.99
/pk 150, $0.83/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Plated
Overall Length
1-1/4 in
Hex Width
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512010NCUP
Zoro #
G7595185
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/2"-20
Overall Length
1-1/4 in
Hex Width
5/8 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
1/2-20X1 1/4 Hex Rod Coupling Nut 5/8 inch Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.