Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 360 PK
- Mfr # B11400.025.0175
- Zoro # G1612803
product price:Â
$
150.99
/pk of 360, $0.42/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Length
1-3/4 in
Hex Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B11400.025.0175
- Zoro #
- G1612803
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 1-3/4 in
- Hex Width
- 7/16 in
- Dia./Thread Size
- 1/4"-20
- Width Across Flats
- 7/16 in
- Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
Details
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Type
- Coupling
- Pack Size
- Bulk Pack
- Fastener Thread Direction
- Right Hand
- Nut Style
- Coupling Nut
- Fastener Finish
- Zinc
- Material Grade
- Grade 2
- Basic Material
- Steel
- Shell Material
- Steel
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Hex Width 7/16 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 360
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.