Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, 1/4"-20, Steel, Grade 2H, Black Oxide, 7/8 in Lg, 1/2 in Hex Wd

  • Mfr # 201959BG

  • Zoro # G2628726


product price: $28.99
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Overall Length
7/8 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201959BG
Zoro #
G2628726
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
7/8 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Length
7/8 in
Dia./Thread Size
1/4"-20

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASME B18.2.2; ASTM A194 2H
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
2,800 lb
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Rockwell Hardness
28 Min
Type
Coupling
Fastener Thread Direction
Right Hand
Nut Standards
ASTM A194
Basic Material
Steel
Material Grade
Grade 2H
Nut Style
Coupling Nut
Material Quality Standards
ASTM A194 2H
Fastener Finish
Plain

Description

Coupling Nut, Material Grade/Class Grade 2H, Material Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 7/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194 2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 28 Min, Sight Hole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.