Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 600 PK
- Mfr # 142407NCUP
- Zoro # G7594966
product price:Â
$
452.99
/pk of 600, $0.75/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Hex Width
7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142407NCUP
- Zoro #
- G7594966
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 1-1/2 in
- Hex Width
- 7/16 in
Details
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Type
- Hex
Description
1/4-20X1 1/2 Hex Rod Coupling Nut 7/16 Across Flats Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.