
Coupling Nut, 1/4"-28, Steel, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 600 PK
Mfr # 151406NCUP
Zoro # G7594564
product price:Â $125.99
/pk 600, $0.21/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Overall Length
7/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151406NCUP
Zoro #
G7594564
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/4"-28
Overall Length
7/8 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
Coupling Nuts,1/4-28X7/8-3/8 Hex,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.