Coupling Nut, 2"-4 1/2, Steel, Grade 2, Zinc Plated, 4-1/2 in Lg, 2 3/4 in Hex Wd

  • Mfr # 250157BG

  • Zoro # G2866351


product price:  $50.29
/ea

Key Features

Thread Size
2"-4 1/2
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250157BG
Zoro #
G2866351
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2"-4 1/2
Overall Length
4-1/2 in
Hex Width
2 3/4 in
Width Across Flats
2 3/4 in
Dia./Thread Size
2"-4-1/2
Length
4 1/2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC/8UN
Load Capacity
76,000 lb
Dimensional Standards
ASME B18.2.2, RoHS Compliant
Thread Type
Coarse
Pack Size
Small Pack
Type
Coupling
Material Grade
Grade 2
Nut Style
Coupling Nut
Material Quality Standards
SAE J995
Fastener Finish
Zinc Chromate
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 2 In.-4 1/2, Thread Style Fully Threaded, Hex Width 2 3/4 in, Overall Length 4 1/2 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.