Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd, 30 PK

  • Mfr # 753616NCUP18

  • Zoro # G7586137


product price:  $450.99
/pk 30, $15.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
2-1/4 in
Hex Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753616NCUP18
Zoro #
G7586137
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4"-10
Overall Length
2-1/4 in
Hex Width
1 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,3/4-10x2 1/4 1 In.A/F,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.