Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK

  • Mfr # 250294BG

  • Zoro # G2962574


product price: $12.29
/pk 2, $6.15/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Width
1 in
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250294BG
Zoro #
G2962574
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Overall Length
3 in
Hex Width
1 in
Dia./Thread Size
3/4"-10
Width Across Flats
1 in
Length
3 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
21,000 lb
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Pack Size
Small Pack
Type
Coupling
Dimensional Standards
ASME B18.2.2, RoHS Compliant
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Material Quality Standards
SAE J995
Basic Material
Steel
Material Grade
Grade 2
Nut Style
Coupling Nut - Tapped Oversized

Description

Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products