
Coupling Nut, 3/4"-10, Steel, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd, 50 PK
Mfr # 752416NCUPR
Zoro # G7595289
product price:Â $76.89
/pk 50, $1.54/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Hex Width
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
752416NCUPR
Zoro #
G7595289
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4"-10
Overall Length
1-1/2 in
Hex Width
1 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
3/4-10X1 1/2 Reduced Hex Rod Coupling Nut, 5/8-11, 1 inch Across Flats Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.