Coupling Nut, 3/4"-16, Steel, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 50 PK

  • Mfr # 763616NCUP

  • Zoro # G7595273


product price:  $130.99
/pk 50, $2.62/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Material
Steel
Finish
Zinc Plated
Overall Length
2-1/4 in
Hex Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
763616NCUP
Zoro #
G7595273
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4"-16
Overall Length
2-1/4 in
Hex Width
1 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,3/4-16x2 1/4-1 Hex,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.