Zoro Homepage

Coupling Nut, 3/4"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 in Hex Wd, 2 PK

  • Mfr # HXCNSSR346

  • Zoro # G6509632


product price: $83.59
/pk 2, $41.80/ea
Sold in multiples of 2 for $167.18
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
1 in
Standards
ASTM A581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXCNSSR346
Zoro #
G6509632
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-6
Hex Width
1 in
Dia./Thread Size
3/4"-6
Width Across Flats
1 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM A581
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
ACME
Thread Type
Acme
Rockwell Hardness
85-95 HRB
Thread Pitch
0.167 in
Type
Hex
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
18-8
Nut Style
Coupling Nut
Material Quality Standards
ASTM A581
Hex Type
Coupling Nut

Description

Coupling Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-6, Hex Width 1 in, Material Quality Standards ASTM A581, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 85-95 HRB, Thread Pitch 0.167 in, Thread Type Coarse, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products