Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK

  • Mfr # 1HY32

  • Zoro # G2828962


product price: $15.49
/pk 5, $3.10/ea

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1HY32
Zoro #
G2828962
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Overall Length
1-1/8 in
Hex Width
1/2 in
Dia./Thread Size
3/8"-16
Width Across Flats
1/2 in
Length
1 1/8 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2; ASTM A582
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
4,400 lb
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Type
Coupling
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
18-8
Nut Style
Coupling Nut
Material Quality Standards
ASTM A582

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 1 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.