Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 200 PK

  • Mfr # 372809NCUP

  • Zoro # G7595036


product price:  $109.99
/pk 200, $0.55/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Hex Width
9/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372809NCUP
Zoro #
G7595036
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/8"-16
Overall Length
1-3/4 in
Hex Width
9/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,3/8-16x1 3/4 9/16,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.