
Coupling Nut, 5/16"-24, Steel, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 200 PK
Mfr # 321407NCUP
Zoro # G7595228
product price:Â $47.59
/pk 200, $0.24/eaKey Features
Thread Size
5/16"-24
Material
Steel
Finish
Zinc Plated
Overall Length
1-3/4 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321407NCUP
Zoro #
G7595228
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
5/16"-24
Overall Length
1-3/4 in
Hex Width
7/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/16-24X7/8 Hex Rod Coupling Nut 7/16 Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.