Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK

  • Mfr # 250466BG

  • Zoro # G2609765


product price:  $24.19
/pk 5, $4.84/ea

Key Features

Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250466BG
Zoro #
G2609765
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Length
1-7/8 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Length
1 7/8 in
Width Across Flats
15/16 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
7,500 lb
Fastener Thread Type
UNC (Coarse)
Type
Coupling
Pack Size
Small Pack
Thread Type
Coarse
Sight Hole
Yes
Dimensional Standards
ASME B18.2.2, RoHS Compliant
Fastener Thread Direction
Right Hand
Nut Style
Coupling Nut
Material Quality Standards
SAE J995
Basic Material
Steel
Fastener Finish
Zinc Chromate

Description

Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 5/8 In.-11, Thread Style Fully Threaded, Hex Width 15/16 in, Overall Length 1 7/8 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole Yes, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.