Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-1/4 in Lg, 13/16 in Hex Wd, 100 PK

  • Mfr # 622013NCUPR

  • Zoro # G7595377


product price:  $170.99
/pk 100, $1.71/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Width
13/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
622013NCUPR
Zoro #
G7595377
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/8"-11
Overall Length
1-1/4 in
Hex Width
13/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

5/8-11X1 1/4 Reduced Hex Rod Coupling Nut, 1/2-13, 13/16 Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.